DESCRIPTION

Powerseal Pipeline Products 12 in. CC Single Stainless Steel Saddle

P341712BCCHDEPX

Tap Size:

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
12 in
Material
Stainless Steel
Range in
12.62 in - 14.32 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY