DESCRIPTION

Powerseal Pipeline Products 12 in. Stainless Steel 1-Bolt Repair Clamp 3.46 - 3.70 in. OD

P3121AS3B12

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
3 in
Length
12 in
Material
Stainless Steel
Material Type
304L
Range in
3.46 in - 3.70 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday