DESCRIPTION

Powerseal Pipeline Products 12 in. Stainless Steel 1-Bolt Repair Clamp 4.74 - 5.14 in. OD

P3121AS4B12

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
4 in
Length
12 in
Material
Stainless Steel
Material Type
304L
Range in
4.74 in - 5.14 in