DESCRIPTION

Powerseal Pipeline Products 12 in. Stainless Steel 1-Bolt Repair Clamp 6.84 - 7.24 in. OD

P3121AS6C12

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
6 in
Length
12 in
Material
Stainless Steel
Material Type
304L
Range in
6.84 in - 7.24 in