DESCRIPTION

  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
  • Plastic washers reduce friction between lifter bars and nuts
  • Stud bolts MIG welded to lug plate creating a captive design, eliminating loose pieces in the field
  • Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks

Powerseal Pipeline Products Model 3121AS 12 in. Stainless Steel 1-Bolt Repair Clamp 8.99 - 9.39 in. OD

P3121AS8C12

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA Specifications
AWWA C-230
Collection
Model 3121AS
Fits Pipe Size
8 in
Length
12 in
Material
Rubber, Stainless Steel
Material Type
18-8 SS, 304
Maximum Temperature
200
NSF Certified
Yes
Range in
8.99 in - 9.39 in
Temperature Range
-25 to 200 Deg F
Type
All Stainless Steel Repair Clamp
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY