12 x 2 in. NPT Stainless Steel Single Strap Saddle 12.62 - 14.32 in.

You last purchased this on
 
Powerseal Pipeline Products

12 x 2 in. NPT Stainless Steel Single Strap Saddle 12.62 - 14.32 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powerseal Pipeline Products

12 x 2 in. NPT Stainless Steel Single Strap Saddle 12.62 - 14.32 in.

  • Fast #
  • Part #P3417AS12B2IP
  • Item #7676836
  • Manufacturer Part #341712B200HK-AS
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fits Pipe Size:
12 in
Material:
Stainless Steel
NSF Certified:
No
Range (in):
12.62 in - 14.32 in
Tap Size:
2 in