3.73 - 4.00 x 3 in. Stainless Steel Repair Clamp
Series 3121 3.73 - 4.00 x 3 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- Captive bolt design makes installation easy and eliminates loose pieces in the field
- Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
- Materials do not compromise the integrity of the pipeline
- Ductile iron lugs with drop in bolt design are easily removable in the field, making possible installations on pipe that has other pipes or conduits laid too close
- The benefits of the clamp with now welding parts, keeping the product flexible and easy to install
- Heavy hex nut with fusion bonded coating to prevent seizing and galling
- Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
- AWWA:
- AWWA C-210, AWWA C-230
- Application:
- Asbestos Cement Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 3121
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 304, 316, NBR, SBR
- Maximum Temperature:
- 200
- Minimum Temperature:
- -25
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 3.73 in - 4.00 in
- Weight:
- 18 lb
- Width:
- 12 in