10 in. Ductile Iron, Low Alloy Steel, Rubber and Stainless Steel Repair Clamp
Series 3121 10 in. Ductile Iron, Low Alloy Steel, Rubber and Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
- SBR Check-O-Seal gasket with multi O-ring sealing ribs made from 100% new rubber ensures performance under varying pressures
- Single panel stainless steel repair clamp provides corrosion protection
- Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
- Materials do not compromise the integrity of the pipeline
- Captive bolt design makes installation easy and eliminates loose pieces in the field
- Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F per ASTM D2000
- Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them
- The benefits of the clamp with now welding parts, keeping the product flexible and easy to install
- Ductile Iron Lugs with drop in bolt design are easily removable in the field, making possible installations on pipe that has other pipes or conduits laid too close
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-210, AWWA C-230
- Application:
- Acids, Water
- Coating:
- Epoxy
- Collection:
- Series 3121
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 9.70 in - 10.10 in
- Temperature Range:
- -25 to 200 Deg F
- UL Listed:
- No
- Weight:
- 14 lb
- Width:
- 8 in