8 x 12 in. All Stainless Complete Circle Pipe Bolt Repair Clamp 13.70 - 14.10 in.
3121 8 x 12 in. All Stainless Complete Circle Pipe Bolt Repair Clamp 13.70 - 14.10 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
- Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
- Single panel stainless steel repair clamp provides corrosion protection
- Heavy hex nut with fusion bonded coating to prevent seizing and galling
- Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks
- Stud bolts MIG welded to lug plate creating a captive design, eliminating loose pieces in the field
- Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F per ASTM D2000
- Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them
- Plastic washers reduce friction between lifter bars and nuts
- Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
Specifications
- ASTM:
- ASTM A-240, ASTM A-325, ASTM A-563, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-230, AWWA C-111
- Collection:
- 3121
- Fits Pipe Size:
- 12 in
- Length:
- 8 in
- Material:
- Stainless Steel, Rubber, Low Alloy Steel, Ductile Iron
- Material Type:
- 304, SBR
- Maximum Temperature:
- 200
- Minimum Temperature:
- -25
- NSF Certified:
- No
- Range (in):
- 13.70 in - 14.10 in
- UL Listed:
- No