Powerseal Pipeline Products

3151 Patch Clamp 6 x 1-1/2 in. Patch Repair Clamp 1.90 in. OD

Part #P3151W1906PS  |  Manufacturer Part #3151015060WA

Fits Pipe Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Neoprene sheet or molded waffle NBR design from 100 percentage new rubber to ensure performance under varying pressures with superior storage characteristics
  • Suitable for oil, mild acids, water, salt media and most aliphatic hydrocarbon fluids with a temperature range of -25°F to 248°F
  • Galvanized carbon steel bolts for additional protection
  • Ductile iron lugs with electro-galvanized finish

Specifications

ASTM Specifications: [ASTM A-307, ASTM F-593, ASTM F-594, ASTM A-536, ASTM A-240]

Application: Pipe Clamp

Collection: 3151 Patch Clamp

Fits Pipe Size: 1-1/2 in

Length: 6 in

Material: [Stainless Steel, Carbon Steel, Ductile Iron, Rubber]

Material Type: 304L

Maximum Temperature: 248

Minimum Temperature: -25