6 x 1-1/4 in. Patch Repair Clamp 1.66 in. OD

You last purchased this on
 
Powerseal Pipeline Products

3151 Patch Clamp 6 x 1-1/4 in. Patch Repair Clamp 1.66 in. OD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powerseal Pipeline Products

3151 Patch Clamp 6 x 1-1/4 in. Patch Repair Clamp 1.66 in. OD

  • Fast #
  • Part #P3151W1666PS
  • Item #2059569
  • Manufacturer Part #3151012060WA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Suitable for oil, mild acids, water, salt media and most aliphatic hydrocarbon fluids with a temperature range of -25°F to 248°F
  • Galvanized carbon steel bolts for additional protection
  • Neoprene sheet or molded waffle NBR design from 100 percentage new rubber to ensure performance under varying pressures with superior storage characteristics
  • Ductile iron lugs with electro-galvanized finish
  • Requires Certification

Specifications

ASTM:
ASTM A-307, ASTM F-593, ASTM F-594, ASTM A-536, ASTM A-240
Application:
Pipe Clamp
Collection:
3151 Patch Clamp
Fits Pipe Size:
1-1/4 in
Length:
6 in
Material:
Stainless Steel, Carbon Steel, Ductile Iron, Rubber
Material Type:
304L
Maximum Temperature:
248
Minimum Temperature:
-25