DESCRIPTION

Powerseal Pipeline Products 4 in. IP Bronze Single Strap Saddle

P34014IP

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-98, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Bronze, Plastic
NSF Certified
No
Outside Diameter
4-1/2 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY