4 x 2 in. NPT Stainless Steel Single Strap Saddle 4.74 - 5.14 in.
4 x 2 in. NPT Stainless Steel Single Strap Saddle 4.74 - 5.14 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Range (in):
- 4.74 in - 5.14 in
- Tap Size:
- 2 in