6 x 2 in. NPT Stainless Steel Single Strap Saddle

Part #P3417AS6B2IP  |  Item #7676826  |  Manufacturer Part #341706B200HK-AS

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 6 in

    Part #P3417AS6B2IP | Item #7676826 | Mfr. Part #341706B200HK-AS

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #P3417AS8B2IP | Item #7676828 | Mfr. Part #341708B200HK-AS

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM A-240, ASTM D-2000, ASTM A-193, ASTM A-276]

Clean Bagged: No

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 6 in

IAPMO Listed: Yes

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 6.84 in - 7.64 in

Tap Size: 2 in