DESCRIPTION

Powerseal Pipeline Products 8 in. Stainless Steel Single Panel Repair Clamp

P312108C0CA

Length:

SPECIFICATIONS

Fits Pipe Size
8 in
Length
20 in
Material
Stainless Steel
NSF Certified
No
Range in
8.99 in - 9.39 in, 8.99 in - 9.39 in
UL Listed
No

Print

Starting at
Call for Pricing
  • QUANTITY