DESCRIPTION

Powerseal Pipeline Products 6 in. CC Double Heavy Duty Epoxy Saddle

P34176BCCHDEPX

Tap Size:

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Stainless Steel
Range in
6.84 in - 7.64 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY