DESCRIPTION

Powerseal Pipeline Products 8 in. CC Heavy Duty Epoxy Saddle

P34178BCCHDEPX

Tap Size:

SPECIFICATIONS

End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Material
Stainless Steel
Range in
8.54 in - 10.10 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY