DESCRIPTION

Powerseal Pipeline Products Ductile Iron Transition Coupling with Bolt

P350106AC00000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Ductile Iron
Range in
6.95 in - 7.45 in