DESCRIPTION

Powerseal Pipeline Products Ductile Iron Transitional Coupling

P350100000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-536, ASTM D-2000
AWWA Specifications
AWWA C-219
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Maximum Temperature
200
Range in
2.35 in - 2.63 in
Size
2 in x 2 in