DESCRIPTION

Powerseal Pipeline Products Flanged 304L Stainless Steel Tapping Sleeve 14.30 - 13.90 in.

P3490AS12E

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI C111
ASTM Specifications
ASTM A-240, ASTM A-325, ASTM A-743, ASTM D-6778
AWWA Specifications
AWWA C-111
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
4 in
Fitting Sizes
12 in x 12 in x 4 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Maximum Pressure
150 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
13.90 in - 14.30 in