DESCRIPTION

Powerseal Pipeline Products 6 in. IP Double Heavy Duty Epoxy Saddle

P34176BIPHDEPX

Tap Size:

SPECIFICATIONS

End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Stainless Steel
Range in
6.84 in - 7.64 in
Tap Size
2 in

Starting at
Call for Pricing
  • QUANTITY