DESCRIPTION

Powerseal Pipeline Products Mechanical Joint All Stainless Steel Tapping Sleeve

P3490AS6C6

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Stainless Steel
Range in
6.90 in - 7.30 in