• Cart

DESCRIPTION

Powerseal Pipeline Products Mechanical Joint Stainless Steel Tapping Sleeve

P3490AS12C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI C111
ASTM Specifications
ASTM A-193, ASTM A-240, ASTM A-325, ASTM A-563, ASTM A-743, ASTM D-2000
AWWA Specifications
AWWA C-111
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Sizes
12 in x 12 in x 6 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Maximum Temperature
200
NSF Certified
No
Range in
13.20 in - 13.60 in