DESCRIPTION

Powerseal Pipeline Products Mechanical Joint x Mechanical Joint 316L Stainless Steel Tapping Sleeve 13.20 - 13.60 in.

P3490MJ112C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Material
Stainless Steel
Material Type
316L
Range in
13.20 in - 13.60 in
Size
12 in x 12 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday