4 in. OD Ductile Iron Transition Coupling
Model 3501 4 in. OD Ductile Iron Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The SBR transition gasket is produced from 100% new rubber to ensure excellent performance under varying pressures
- Suitable for mild acids, water and salt media with a temperature range of -40°F to 150°F
- Flexible and secure connection which allows the repair or connection of damaged or new sections of pipe
- O.D. ranges are cast and molded into glands and gaskets, plus the glands and gaskets are color coded for easy identification
- Complete interchangeability in the field
- 3° to 5° deflection at each joint
- Center barrel and glands receive an interior and exterior epoxy coating
- Color coded glands and gaskets for easy identification
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-325, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-210, AWWA C-219
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe, Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Model 3501
- Color Finish Name:
- Black
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 304, 316, SBR
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 50
- Range (in):
- 4.80 in - 5.10 in
- Temperature Range:
- -25 to 200 Deg F
- UL Listed:
- No
- Weight:
- 18 lb