12 in. Transition Flange Coupling Adapter

You last purchased this on
 
Powerseal Pipeline Products

Model 3521 12 in. Transition Flange Coupling Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3521 12 in. Transition Flange Coupling Adapter

  • Fast #
  • Part #P352112B00000
  • Item #1754843
  • Manufacturer Part #352112B00000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Functions on plain end pipe without the need for welding or field fabrication
  • SBR gasket made out of 100% new rubber to insure a proper performance under high pressure, potable water, and salt water
  • Provides a flexible, secure, and quick means of removing and reinstalling a flanged fitting already in line
  • Epoxy coated for optimal protection
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI C207
ASTM:
ASTM A-325, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-207, AWWA C-210, AWWA C-219
Coating:
Epoxy
Collection:
Model 3521
Color Finish Name:
Black
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Length:
5-3/10 in
Material:
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type:
304, 316, SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
260
Range (in):
13.20 in - 13.50 in
Temperature Range:
-40 to 200 Deg F
UL Listed:
No
Weight:
91 lb