8-63/100 x 8 in. Insta-Flange Adapter
Model 3531 8-63/100 x 8 in. Insta-Flange Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- SBR gasket made out of 100% new rubber to insure a proper performance under high pressure, potable water, and salt water
- Epoxy coated for optimal protection
- Provides a flexible and secure attachment incorporating a flange and a smooth end of any type of pipe without welding
- For use on IPS pipe
Specifications
- Clean Bagged:
- No
- Collection:
- Model 3531
- End Connection 1:
- Plain End
- End Connection 2:
- Flanged
- End Connections:
- Plain End x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No