12 in. Multi Range Coupling

You last purchased this on
 
Powerseal Pipeline Products

PowerMax 12 in. Multi Range Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powerseal Pipeline Products

PowerMax 12 in. Multi Range Coupling

  • Fast #
  • Part #P350612A
  • Item #1727347
  • Manufacturer Part #3506-12A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Longest “standard” barrel in the industry
  • The SBR transition gasket is produced from 100% new rubber to ensure excellent performance under varying pressures. Suitable for mild acids, water and salt media with a temperature range of -25 to + 200° F
  • Flexible and secure connection which allows the repair or connection of damaged or new sections of pipe
  • O.D. ranges are cast and molded into glands and gaskets for ease of identification
  • Working pressure up to 200 PSI, testing pressure 300 PSI. Pipe diameters less than IPS/STEEL rated up to 50 psi working pressure
  • Angular deflection up to 8
  • Standard barrel and glands receive an interior and exterior fusion bonded epoxy coating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-325, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-210, AWWA C-219
Coating:
Fusion Bonded Epoxy
Collection:
PowerMax
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
Yes
Length:
10 in
Material:
Alloy Steel, Ductile Iron, Rubber, Stainless Steel
Material Type:
304, SBR
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
300 psi
Range (in):
12.50 in - 14.38 in
Temperature Range:
-25 to 200 Deg F
UL Listed:
No
Weight:
130 lb