DESCRIPTION

  • Accommodates up to 8°F of angular deflection
  • Center barrel and glands receive an interior and exterior epoxy coating
  • Color coded glands and gaskets for easy identification
  • Flexible and secure connection which allows the repair of damaged sections of pipe
  • SBR transition gasket produced from 100% new rubber to insure performance under varying pressures with superior storage characteristics per AWWA 219
  • Suitable for mild acids, water and salt media with a temperature range of -40°F to 150°F

Powerseal Pipeline Products Powermax® Hub Powermax Wide Range Coupling

P35060A00000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-32S, ASTM A-S36, ASTM A-S63
AWWA Specifications
AWWA C-219
Coating
Fusion Bonded Epoxy
Collection
Powermax®
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Transitional
Length
6 in
Material
Ductile Iron, Low Alloy Steel, Rubber
Maximum Temperature
150
NSF Certified
Yes
Range in
6.55 in - 7.45 in
Temperature Range
-40 to 150 Deg F
UL Listed
No