DESCRIPTION

Powerseal Pipeline Products Wide Range Coupling

P35060A00000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
IsAcceptableImage
Range in
3.40 in - 4.20 in
Size
3 in x 3 in