Plastic Push-Pull Drain in Wrought Iron
Innovator® 900 Series Plastic Push-Pull Drain in Wrought Iron
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eliminates need for separate overflow test plug
- Eliminates leaks due to loose overflow attachment
- Eliminates all screws
- Available in PVC and ABS
- No tools required
- Available with circular or square overflow faceplate excluding white
- Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
- Eliminates dual inventory of one- and two-hole overflow plates
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- PVC
- Product Type:
- Bath Waste Half Kit
- Schedule Class:
- 40
- Thread Type:
- Coarse
- Weight:
- 1.6 lb