4 oz. Rubber Adhesive in Whites
Liquid Nails® 4 oz. Rubber Adhesive in Whites
Frequently Purchased Together
Product Details
- Great for interior and exterior projects
- Twenty-minute set time and full cure in 24 hours
- Liquid Nails® small projects & repairs adhesive (LN-700) is a fast-bonding, permanent, waterproof adhesive formulated for most common materials
- This product is certified by UL environment to meet the greenguard gold standard as a low emitting material
- Resealable cap keeps product fresh
- It works where a hammer and nails can't
Documents
Specifications
- ASTM:
- ASTM C-557
- Application:
- Aluminum, Carpet, Ceramic, Concrete, Countertop, Dishes, Drywall, Metal, Shelving, Stone, Wall Tile, Wood
- Collection:
- Liquid Nails®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Rubber
- Material Type:
- Latex
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Product Type:
- Adhesive
- Size:
- 4 oz