DESCRIPTION

  • Great for plastic, fiberglass and polystyrene tub and shower units
  • Heat and steam resistant
  • Interior use
  • Light color won't show through
  • No burn through
  • VOC compliant
  • Water resistant

PPG Industries Tub Surround and Shower Wall Adhesive

PLN715

Size:

SPECIFICATIONS

Color Finish
White
Material
Vinyl Acrylic
Maximum Temperature
200
Size
10 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.6
EACH
  • QUANTITY

DOCUMENTS