DESCRIPTION

  • Can be easily removed for cleaning
  • Comes with 10 "O" rings to fit various tub drains
  • Flip It®
  • One piece plastic construction
  • Open or close with a touch of a finger or toe with the unique ball shaft toggle system
  • Optional Accessories: Flip It® Junior sink drain stopper: PPP700 or PPP750
  • Simple to install, no tools required
  • Universal stopper, fits 90% of all tub drains

PPP MFG Flip It® Tub Stop

PPP100

Color Finish

 

SPECIFICATIONS

Collection
Flip It®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY