DESCRIPTION

PPS Packaging 1/4 in. Poly Tube

P83023

Length:

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Length
50 in
Material
Plastic
Material Type
Polypropylene

Starting at
Call for Pricing
  • QUANTITY