DESCRIPTION

  • Anti-rot agents
  • Durable, corrugated angles and 45° x 15°
  • Engineered to provide optimal thermal performance and longevity
  • Single outlet evaporative cooler media for MCPM-200 model

PPS Packaging 12 x 28 in. Evaporative Cooler

PAC2

Width:

SPECIFICATIONS

Height
28 in
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY