120 V 6500 - 10000 cfm Mighty Cool Pump+I855
120 V 6500 - 10000 cfm Mighty Cool Pump+I855
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Larger pump motor with sealed ball bearings
- Includes cord and plug
- Mighty Cool™ Cooler Pump for 6500 to 10000 CFM evaporative coolers
- Pump flow rate at 374 gph @ 32" head height
- Flame retardant plastic
- Resettable thermal overload protection
Specifications
- CFM:
- 10000 ft3/min
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V