DESCRIPTION

  • Fewer pump and water flow problems
  • No hot spots
  • Premier cooler pad with Grid-Flo™ design delivers up to 7° cooler air than paper or synthetic pads
  • Provides even air flow and more efficient operation
  • Quickest cool air delivery possible
  • Stitched grid format stabilizes fiber for even water distribution

PPS Packaging 28 in. Cooler Pad

ACP2856

Length:

SPECIFICATIONS

Length
56 in
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY