40 in. Evaporative Cooler Media

You last purchased this on
 
PPS Packaging

40 in. Evaporative Cooler Media

This product requires certification to purchase.
Brand image
You last purchased this on
 
PPS Packaging

40 in. Evaporative Cooler Media

  • Fast #
  • Part #PAR1
  • Item #2336665
  • Manufacturer Part #AR-1
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CFM:
4800 ft3/min
Height:
23 in
Material:
Cellulose, Resin, Plastic
UL Listed:
No
Width:
40 in