DESCRIPTION

  • Flame retardant plastic
  • Includes cord and plug
  • Larger pump motor with sealed ball bearings
  • Mighty Cool™ Cooler Pump for 5000 to 7500 CFM evaporative coolers
  • Resettable thermal overload protection

PPS Packaging 5000 - 7500 cfm Mighty Coolant Pump

PM7500

Volts:

SPECIFICATIONS

CFM
7500
Power Source
Electric
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY