6800 cfm Evaporative Cooler

You last purchased this on
 
PPS Packaging

6800 cfm Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
PPS Packaging

6800 cfm Evaporative Cooler

  • Fast #
  • Part #PPC1
  • Item #1616662
  • Manufacturer Part #C1
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Engineered to provide optimal thermal performance and longevity
  • Anti-rot agents
  • Rigid evaporative cooler media for AeroCool 6800 CFM model
  • Requires Certification

Specifications

CFM:
6800 ft3/min
Depth:
8 in
Height:
30 in
Width:
40 in