• Cart

Print

DESCRIPTION

PR235 PVC IPS Pressure Pipe

UBPR235

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3139
AWWA Specifications
AWWA C-909
Color Finish
Blue
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
6-9/10 in
Pipe Tubing Size
6 in
UL Listed
Yes
Wall Thickness
0.209 in