3 ft. x 3 in. Beam Aluminum 7 ga
Aluma 3 ft. x 3 in. Beam Aluminum 7 ga
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available from 2 ' - 28'
- Used in collaboration with leg assembly to create condenser stand
- 6061 structural aluminum I beam
Specifications
- Collection:
- Aluma
- Gauge (metal):
- 7 ga
- Height:
- 3 in
- Length:
- 3 ft
- Material:
- Aluminum
- Product Type:
- Beam
- Size:
- 3 ft