6 ft. x 3 in. Beam Aluminum 7 ga

You last purchased this on
 
Precision Aluminum Products

Aluma 6 ft. x 3 in. Beam Aluminum 7 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Aluminum Products

Aluma 6 ft. x 3 in. Beam Aluminum 7 ga

  • Fast #
  • Part #PBEAM6
  • Item #7530462
  • Manufacturer Part #BEAM6
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Aluma
Gauge (metal):
7 ga
Height:
3 in
Length:
6 ft
Material:
Aluminum
Product Type:
Beam