12 x 0.015 x 1/2 in. Alloy Steel Feeler Gage
12 x 0.015 x 1/2 in. Alloy Steel Feeler Gage
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- GSA Approved:
- No
- Length:
- 12 in
- Material:
- Alloy Steel
- Thickness:
- 0.015 in
- Width:
- 1/2 in