120 x 12 x 0.010 in. Steel Shim Stock

Part #P16460  |  Item #800397  |  Manufacturer Part #16460

Call for Pricing EACH

Thickness:

.01 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 120 in

Material: Steel

Thickness: .01 in

Width: 12 in