ProVu Process Meter 6 digit 2 line
ProVu Process Meter 6 digit 2 line
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Its dual-line 6-digit display (999,999), advanced math functions, function keys and optional expansion modules are only a few of the features you will find on the ProVue®
- With it’s rugged design, bright display and user friendly programming, the ProVue® will provide years of trouble free operation
- ProVue® 6000 boasts specifications and functionality that clearly makes it one of the most advanced level and process controllers available
- The function keys can be programmed to trigger certain events, provide direct menu access points and more
- All setup and programming is done via the front panel
- Password protection helps maintain the reliability of the programming
- No jumpers to set or potentiometers
- The user friendly dual-line display makes the ProVue® easy to set up and program
- The ProVue® can be programmed to display level or volume in any units and includes a linearization table for volumetric readings in round bottom tanks
- Unique front panel design makes the ProVue® weatherproof in typical applications
Specifications
- Color Finish Name:
- Black
- Depth:
- 5-16/25 in
- Height:
- 2-9/20 in
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Volts:
- 24V
- Width:
- 4-17/25 in