1-1/4 x 3/4 in. 12-Loop 6 in. Center Copper PEX Manifold

You last purchased this on
 
Precision Hydronic

1-1/4 x 3/4 in. 12-Loop 6 in. Center Copper PEX Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Hydronic

1-1/4 x 3/4 in. 12-Loop 6 in. Center Copper PEX Manifold

  • Fast #
  • Part #PPHP1250127506
  • Item #4087303
  • Manufacturer Part #PHP-125012750-6
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brazed not soldered drops means more security in cutting and resweating
  • Machined brass barb fitting not stamped copper reduces leak potential
  • Every manifold pressure tested before leaving the factory
  • Requires Certification

Specifications

Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Size 4:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in x 3/4 in x 3/4 in
Material:
Copper