DESCRIPTION

  • Brazed not soldered drops means more security in cutting and resweating
  • Every manifold pressure tested before leaving the factory
  • Machined brass barb fitting not stamped copper reduces leak potential

Precision Hydronic 1 x 1/2 in. 24-Loop Plain Drop PEX Manifold

PPHP100024500

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1 in x 1/2 in x 1/2 in x 1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY