1 x 3/4 in. 12-Port Manifold with 3 in. Center

Part #PPHP1000127503  |  Item #2306330  |  Manufacturer Part #PHP-100012750-3

Call for Pricing EACH

Fitting Sizes:

1 in x 3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Every manifold pressure tested before leaving the factory
  • Brazed not soldered drops means more security in cutting and resweating
  • Machined brass barb fitting not stamped copper reduces leak potential

Specifications

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Material: Copper